Shop All Pegboard Hooks
Azar Displays
2" Metal Wire Flip Scan Hook (.148" Dia.), PK50
Mfr # 700832
Zoro # G3657050
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal Wire
- Color Galvanized Metal Finish
- Length 2 in
- Diameter 0.148 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 700832
- Zoro # G3657050
- UPC # 794504367959
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Length | 2 in |
Diameter | 0.148 in |
Details
Material | Metal Wire |
Color | Galvanized Metal Finish |
Description
Galvanized metal hooks for pegboard or slatwall. Compatible with Flip Scan® label holders. Label holders sold separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Deluxe Pipe Patch Kit (GEN313)
- DURHAM MFG Large, 20 opening, compartment box for small parts storage (111-95)
- ZORO SELECT Shelf Liner 72"x18", White, 4PK (5GRE4)
- 80/20 Econ T-Nut M8 X 1.25 15 S (3838)
- AZAR DISPLAYS 6" Plastic Hook: 0.287" Dia., PK50 (800006-W)
- AZAR DISPLAYS 6" Metal Wire Scan Hook: 0.187" Dia., PK50 (700826)
- AZAR DISPLAYS 8" Metal Wire Loop Hook: 0.148" Dia., PK50 (701180)
- AZAR DISPLAYS 1.125"W x 0.5"D x 0.75"H Metal U-Hook: 0.148" Dia., PK20 (700020)
- AZAR DISPLAYS 4" Metal Wire Scan Hook: 0.187" Dia., PK50 (700824)
- AZAR DISPLAYS 1" Glass-Filled Nylon Hook: 0.225" Dia., PK50 (800071-BLK)
- ZORO SELECT Spring Clip, Pk5 (6YE11)
- Azar Displays Pegboard Hooks