Shop All Pegboard Hooks
Azar Displays
2" Glass-Filled Nylon Hook: 0.287" Dia., PK50
Mfr # 800072-WHT
Zoro # G3658712
product price: $21.99
/pk 50, $0.44/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass Filled Nylon
- Length 2 in
- Height 1.6 in
- Color White
- Width 1.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 800072-WHT
- Zoro # G3658712
- UPC # 705105151083
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Length | 2 in |
Height | 1.6 in |
Width | 1.87 in |
Diameter | 0.287 in |
Details
Material | Glass Filled Nylon |
Color | White |
Description
Glass-filled nylon hooks for pegboard. Not compatible with slatwall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Push Handle 18", Chrome (5GRR2)
- BASCO 55 Gal Reconditioned Open Head Drum, Steel (OH55-3R-RECON)
- TENNSCO Z-Line Shelving W/Five Perf. Shlvs, Boltless, 36"Wx12"Dx84"H, Starter, Gry (ZM7-3612S-5PD-MGY)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 74"H, 4 Shelves, Chrome (1APA2)
- AZAR DISPLAYS 3" Metal Wire Loop Hook: 0.148" Dia., PK50 (701130)
- AZAR DISPLAYS Metal Prong Hook, PK20 (700017)
- AZAR DISPLAYS 6" Metal Wire Scan Hook: 0.187" Dia., PK50 (700826)
- AZAR DISPLAYS Plastic Overlay for10" Hook (Hooks not included), PK50 (700893)
- AZAR DISPLAYS 8" Metal Wire Loop Hook: 0.148" Dia., PK50 (701180)
- AZAR DISPLAYS 6" Plastic Hook: 0.287" Dia., PK50 (800006-W)
- NATIONAL HARDWARE Hook Peg Zinc Plated (N180-030)
- Azar Displays Pegboard Hooks