Shop All Pegboard Hooks
Azar Displays
2" Glass-Filled Nylon Hook: 0.287" Dia., PK50
Mfr # 800072-CLR
Zoro # G3657644
product price: $21.59
/pk 50, $0.43/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass Filled Nylon
- Length 2 in
- Height 1.6 in
- Width 1.87 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 800072-CLR
- Zoro # G3657644
- UPC # 752830043626
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Length | 2 in |
Height | 1.6 in |
Width | 1.87 in |
Diameter | 0.287 in |
Details
Material | Glass Filled Nylon |
Color | Clear |
Description
Glass-filled nylon hooks for pegboard. Not compatible with slatwall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Short Divider, 6 PK (DS91050)
- FLEMING SUPPLY Portable Storage Case with 23 compartments, 2.44 in H x 12.33 in W (897539PGN)
- GLOBAL INDUSTRIAL 14L X 4H Ledge for Wire Shelves (AL414C)
- SANDUSKY LEE Shelf, 36 In. W x 18 In. D, Dove Gray (EA10361800-05)
- AZAR DISPLAYS 1.125"W x 0.5"D x 0.75"H Plastic U-Hook: 0.148"Dia., PK20 (700021)
- AZAR DISPLAYS 2" Metal Wire Hook: 0.148" Dia., PK50 (700882)
- AZAR DISPLAYS 2" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50 (800012-WHT)
- AZAR DISPLAYS Five Hook Chrome Waterfall Hook Silver 15" L and Hooks 0.25" Dia., PK10 (700860)
- AZAR DISPLAYS 6" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701236)
- AZAR DISPLAYS 4" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50 (800014-BLK)
- NATIONAL HARDWARE Hook Peg Zinc Plated (N180-030)
- Azar Displays Pegboard Hooks