Shop All Slatwall Accessory Kits
Azar Displays
190-Piece XLarge Pegboard Organizer Accessory Kit
Mfr # 900960
Zoro # G800693942
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal and Plastic
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 900960
- Zoro # G800693942
- UPC # 687368316099
- Country of Origin United States
- Category Slatwall Accessory Kits
Details
Item | Pegboard Displays |
Material | Metal and Plastic |
Color | Silver |
Description
Organize any space with Azar Displays 190-Piece Pegboard Accessory Organizer Kit. Keep your work or craft space neat, clean and items easily accessible. Azar's Accessory Set comes with hooks, screws, bins, and cups to hold and organize any supplies in your home, workplace, garage, shed, basement, craft room, play room, dorm room, storage room, or retail environment. Pegboard not included. Use the peg hardware kit with your own pegboard, all pieces fit a standard .25" diameter peg hole that are 1" on center. The organizer accessory kit includes: 2 pcs. 13”W x 4”D Acrylic Bins, 6 pcs. 4” Dividers for Acrylic Bins, 5 pcs. 3” Diameter Cups, 2 pcs. 4” Diameter Cups, 4 pcs. 2” Plastic Lexan Hooks, 4 pcs. 4” Plastic Lexan Hooks, 4 pcs. Plastic U-Hooks, 14 pcs. 2” Metal Hooks, 12 pcs. 4” Metal Hooks, 14 pcs. Metal J-Hooks, 40 pcs. Metal Prong Hooks, 4 pcs. Metal S-Hooks, 26 pcs. Metal U-Hooks, 2 pcs. 13”W x 7”D Acrylic Bins, 6 pcs. 7” Dividers for Acrylic Bins, 4 pcs. 5”W x 6”D x 7”H Display Buckets, 1 pc. Open Eyeglass/Sunglass Holder, 5 pcs. 4” Loop Hooks and 36 pcs. 2” Dry Wall Screws w/Anchors. It's never been easier to tackle those organizational projects such as crafting, sewing, ribbons, scrapbooking, Cricut, art supplies, tools, hardware, children's toys, nerf game and accessories, and loose items. Simply hang the pegboard hook assortment and accessories on your pegboard wall however best suits your needs and you now have a custom peg wall to keep your stuff organized and neat. Use with your own pegboard or choose from one of Azar Display's many colorful pegboard panels. Azar's organizer accessory kit is the perfect solution to help you declutter and get organized anywhere in your home, garage, store, or office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Wardrobe Locker, (1) Wide, (2) Tier, Steel, Powder Coated Finish, 15 in W, 15 in D, 78 in H (KKC5252I)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 10Lx10Wx10H, 304 SS, 3/16 Rod Frame, Stacking Handles, Mesh: 4 x .063 (TMT-100100100-A04S)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21.9x15.3x9.7, Blue (257808BL)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Purple (412428)
- AZAR DISPLAYS 120-Piece Large Pegboard Organizer Accessory Kit (900958)
- AZAR DISPLAYS 10-Piece Clear Pegboard Organizer Kit with 1 Panel and Accessory (900940-CLR)
- AZAR DISPLAYS 12-Piece Pink Pegboard Organizer Kit with 1 Panel and Accessory (900942-PNK)
- AZAR DISPLAYS 64-Piece Small Pegboard Organizer Accessory Kit (900955)
- AZAR DISPLAYS 12-Piece Black Pegboard Organizer Kit with 1 Panel and Accessory (900942-BLK)
- AZAR DISPLAYS 12-Piece Green Pegboard Organizer Kit with 1 Panel and Accessory (900942-GRE)
- ZORO SELECT Pegboard Hook Assortment Kit, 26 Pc (5TPJ4)
- Azar Displays Slatwall Accessories