Shop All Sign Holders
Azar Displays
18"W x 24"H Wall Mounted Poster Frame. Mounting Hardware Included.
Mfr # 182724
Zoro # G3662020
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 18 in
- Color Clear
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 182724
- Zoro # G3662020
- UPC # 794504544831
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 18 in |
Length | 24 in |
length | 24" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Maximize your advertising opportunities by using our large poster frames. Our side-load design allows for easy insertion of printed material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAT-QCBCUG)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49102)
- ANSELL Cut Resistant Glove, 5, Blu/Gray, PR (11-561)
- MSA SAFETY Replacement Ratchet Suspension, Universal (10126683)
- AZAR DISPLAYS Hanging Hardware Kit for Ceiling (700027)
- AZAR DISPLAYS Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 36" X 8.5", PK2 (109918)
- AZAR DISPLAYS 8.5"W x 11"H Double-Foot w/ Attached Business Card Pocket, PK10 (252040)
- AZAR DISPLAYS Standoff Sign Holder:11"x14" Graphic Size. Overall Size: 15"x18" (105510)
- AZAR DISPLAYS Chrome Panel Poster Stand on Wide Base (300701)
- AZAR DISPLAYS Standoff Sign Holder: 8.5"x11" Graphic Size.Overall Size:12.5"x15" (105514)
- ZORO SELECT Sign Holder, Aluminum, Yellow, 40 in. (SP601S3YA-SBB-MPC)
- Azar Displays Sign Holders