Shop All Sign Holders
Azar Displays
18"W x 24"H Two-Sided Slide-In Floor Stand on Chrome Base
Mfr # 300288
Zoro # G3661479
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Material Chrome Metal
- Color Silver
- length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300288
- Zoro # G3661479
- UPC # 696859997204
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 18" |
length | 24" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Floor |
Material | Chrome Metal |
Color | Silver |
Description
Azar’s two-sided slide-in frame on an adjustable pole with a round chrome base. keep the stands stable and upright making it suitable for use in hotels, galleries, museums, restaurants and other high traffic areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Glove Double Leather Palm Lrg (4057)
- LACROSSE Size 10 Men's Steel Hip Wader, Black (109050)
- AVENGER SAFETY FOOTWEAR Size 11.5 FOREMAN SLIP-ON CT, MENS PR (A7108-11.5W)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, M (J24122)
- AZAR DISPLAYS 17"W x 11"H Sign w/ Adhesive Tape, PK10 (122037)
- AZAR DISPLAYS 8.5"x11" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300863)
- AZAR DISPLAYS 8.5"W x 11"H Clear Acrylic Top Load U-Frame Floor Display (300840)
- AZAR DISPLAYS 6"W x 4"H Adhesive-Back Nameplate, PK10 (199613)
- AZAR DISPLAYS Standoff Sign Holder Frame Display, Graphic Size: 22" X 28" (105531)
- AZAR DISPLAYS 11"x14" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300867)
- MONTOUR LINE Post&Rope Stanchion SignFrame 8.5x11V Pol. StWET FLOOR PLS BE CAREFUL (HDSF-8511-V-PS-PR-WETFLRDBL)
- Azar Displays Signs