Shop All Retail Floor Shelving Units
Azar Displays
18"W x 13"H Steel Brochure Shelf for Sky Tower Display
Mfr # 300273-SLV
Zoro # G3667060
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Material Metal
- Color Silver
- length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300273-SLV
- Zoro # G3667060
- UPC # 696859996849
- Country of Origin United States
- Category Retail Floor Shelving Units
Dimensions
Width | 18" |
length | 13" |
Details
Item | Display Components |
Material | Metal |
Color | Silver |
Description
18"W x 13"H x 1.5" deep(ID) Steel Brochure Shelf for Freestanding Unit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Machine Table, Steel, 48" W, 36" Height, 2000 lb., Straight (MT1-2448-36)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1836)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 99 in W, 42 in D (184214443096A)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 12 in H, 20 in L, Yellow (30282YELLO)
- AZAR DISPLAYS Sky Tower Display Kit W/ 22"x28" Slide-in Frame and 4 Shelves (300295-SLV)
- AZAR DISPLAYS White Plastic Male Bust on Wheeled Plastic Base (900500-WHT)
- AZAR DISPLAYS Sky Tower Display w/ 22"W x 28"H Snap Frame & Steel Brochure Shelf (300291-SLV)
- AZAR DISPLAYS Three-Tiered Large White Wire Bin (300703)
- AZAR DISPLAYS Square Large Stainless Wire Bin (300704)
- AZAR DISPLAYS White Plastic Female Bust on Wheeled Plastic Base (900505-WHT)
- ECONOCO Pipeline, 24"Wx12" Faceout For Free Standing Merchandiser, Glss Wht, PK2 (PSORFO24NWH)
- Azar Displays Retail Floor Shelving Units