Shop All Sign Holders
Azar Displays
17"W x 11"H Sign w/ Adhesive Tape, PK10
Mfr # 122037
Zoro # G3660858
product price: $195.99
/pk 10, $19.60/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 17 in
- Color Clear
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 122037
- Zoro # G3660858
- UPC # 705105144887
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 17 in |
Length | 11 in |
length | 11" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Azar's wall mount U-Frame sign holders display information on walls, and doors, maximizing advertising opportunity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, Ninja Lite, 18 Gauge Nylon Liner L, 144PK (VPN9696L)
- BRADY Label Roll, Translucent/White, Labels/Roll: 5000 (B33-8-427)
- OREGON Chainsaw Gloves, Large (91305L)
- PORTWEST Anti Impact Cut Resistant Glv, L (A722)
- AZAR DISPLAYS 9"W x 12"H Double-Foot Two Sided Sign Holder, PK10 (152712)
- AZAR DISPLAYS 11"W x 3"H Adhesive-Back Nameplate, PK10 (199612)
- AZAR DISPLAYS Standoff Sign Holder: 8.5"x11" Graphic Size.Overall Size:12.5"x15" (105514)
- AZAR DISPLAYS 24"W x 36"H Hanging Poster Frame (172736)
- AZAR DISPLAYS 11"W x 7"H Wall U-Frame w/ Holes, PK10 (162717)
- AZAR DISPLAYS Acrylic Block Sign Holder on Base w/ 3 Gift Card Pockets Clear (104542)
- MONTOUR LINE SignFrame Floor Standing 7x11H Satin Brass LINE FORMSHERE (FSE200-711-H-SB-LINEFORMSHERE)
- Azar Displays Sign Holders