Shop All Sign Holders
Azar Displays
17"W x 11"H Sign Holder w/ Magnetic Strips, PK10
Mfr # 129937
Zoro # G3662614
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 17 in
- Color Clear
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 129937
- Zoro # G3662614
- UPC # 696859998393
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 17 in |
Length | 11 in |
length | 11" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Clear acrylic frame with magnetic strips on the back for hanging on any metal surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield, Disposable Medical Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Blue (6010M)
- PYRAMEX Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, Capstone Series (G504DT)
- FIRST CONCEPT DOOR MAT COIR CHECKR WLC (FC-72026)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00402)
- AZAR DISPLAYS 6"W x 4"H Adhesive-Back Nameplate, PK10 (199613)
- AZAR DISPLAYS 9" Extension Metal Bracket (600109)
- AZAR DISPLAYS 8.5"W x 11"H Double-Foot w/ Attached Business Card Pocket, PK10 (252040)
- AZAR DISPLAYS 10"W x 8"H Wall U-Frame w/ Holes, PK10 (162719)
- AZAR DISPLAYS 72"L x 0.125"W x 0.875"H Clear H-Strip Sign Holder, PK5 (600057)
- AZAR DISPLAYS 8.5"W x 3.5"H Angled Sign Holder, PK10 (112761)
- LYLE Sign Base with Post, Rigid, Portable, Steel (100001)
- Azar Displays Sign Holders