Shop All Slatwall Retail Displays
Azar Displays
16"W x 6"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4
Mfr # 556095
Zoro # G3665353
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Overall Width 6"
- Overall Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 556095
- Zoro # G3665353
- UPC # 705105012926
- Country of Origin United States
- Category Slatwall Retail Displays
Dimensions
Overall Width | 6" |
Overall Length | 16" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Acrylic |
Description
This is a Clear Acrylic Shelf that is .1875" thick. Two plastic hooks are attached to unit for easy display onto any standard pegboard or slatwall system.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-3/8" Oil Rubbed Bronze Open Closet Rod Holders 4PK (931903)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 18 3/4 in W, 10 1/2 in H, 26 1/8 in L, Gray (SN2618-10 GREY)
- DURHAM MFG. Durham Steel Scoop Compartment Box, 16 Compartments, 18 x 12 x 3 (113-95)
- AT-A-GLANCE Leak Gauge, Tank, 36 In, 2 In NPT (K-2-36)
- AZAR DISPLAYS 12" Bowl Display W/ Curved Metal Arm for Pegboard/Slatwall (729912)
- AZAR DISPLAYS 14" Bowl Display W/ Curved Metal Arm for Pegboard/Slatwall (729914)
- AZAR DISPLAYS White Plastic Male Bust for Pegboard and Slatwall, PK2 (900518-WHT)
- AZAR DISPLAYS Slatwall Letter Brochure Holder. Inside Dimension: 9"W, PK10 (252345)
- AZAR DISPLAYS 8" W Open Tray for Pegboard or Slatwall, PK2 (556088)
- AZAR DISPLAYS Metal J Hook for Slatwall & Pegboard, PK20 (700022)
- AZAR DISPLAYS 16" W Open Tray for Pegboard or Slatwall, PK2 (556070)
- Azar Displays Slatwall Retail Displays