Shop All Display Cases
Azar Displays
16"W x 60"H Pegboard Powerwing Display
Mfr # 700356-YEL
Zoro # G3654862
product price: $104.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$104.99
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Yellow
- Width 16"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700356-YEL
- Zoro # G3654862
- UPC # 794504734966
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 16" |
Details
Item | Pegboard Displays |
Color | Yellow |
Material | High Impact Styrene |
Description
This plastic pegboard powerwing unit with clear plastic side wings is an attractive display to enhance the look of any product. Place this unit at the end of a store aisle or on a wall of pegboard or slatwall. The plastic side wings measure 4.5"W. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 2-Tier 6 Door Locker, 12Wx18Dx36H, Gray, Assembled (652179GY)
- HOMZ Storage Tote, Clear, Polypropylene, 16 1/4 in L, 7 in W, 6 1/8 in H, 1.8 gal Volume Capacity (3410GRPRCL.10)
- BOSTONTEC Overhead Workbench Light, 11"d x 56"w Black Housing, w/Two 48" LED Bulbs and 60" Tool Track, BLK (LED225660 - B)
- 80/20 Mono-Slot 1" X 1" T-Slot 242" Profile (1001-242)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-BLK)
- AZAR DISPLAYS Three Tier Counter Step Display with Lip, 2PK (326029)
- AZAR DISPLAYS 3 Tier 12 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222483)
- AZAR DISPLAYS 2-Sided Pegboard Floor Spinner Display Rack White 16"W x 60"H (700256-WHT)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Powerwing Display (700357-BLK)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 40"H (701435-CLR)
- AZAR DISPLAYS 13.5"W x 44"H Pegboard Powerwing Display - (CLEAR ONLY) (700352-CLR)
- Azar Displays Display Cases