Shop All Display Cases
Azar Displays
16"W x 60"H Pegboard Powerwing Display
Mfr # 700356-WHT
Zoro # G3652421
product price: $113.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$113.99
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color White
- Width 16"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700356-WHT
- Zoro # G3652421
- UPC # 83832059910
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 16" |
Details
Item | Pegboard Displays |
Color | White |
Material | High Impact Styrene |
Description
This plastic pegboard powerwing unit with clear plastic side wings is an attractive display to enhance the look of any product. Place this unit at the end of a store aisle or on a wall of pegboard or slatwall. The plastic side wings measure 4.5"W. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Straight Hook, 8", PK10 (787CY0)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome (1PGF3)
- DURASHELF Solid Top Shelf 36"W x 24"D (SD6624)
- 80/20 Zinc End Fastener W/ss Screw, 10 S (3682)
- AZAR DISPLAYS Lipstick Organizer 8 Compartments- Round Slot .875" Dia., PK2 (252726)
- AZAR DISPLAYS 4"W x 8"H Clear Acrylic Cylinder (556408)
- AZAR DISPLAYS 4", 5", 6" Dia. Deluxe Clear Acrylic Cylinder Bin Set (556333-SET)
- AZAR DISPLAYS 6"W x 10"H Acrylic Cylinder (556610)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-WHT)
- AZAR DISPLAYS Clear Plastic Bowl 10" Dia. x 5" Deep (700905)
- AZAR DISPLAYS 4"W x 6"H Clear Acrylic Cylinder (556406)
- Azar Displays Display Cases