Shop All Display Cases
Azar Displays
16"W x 60"H Pegboard Powerwing Display
Mfr # 700356-GRE
Zoro # G3654022
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$104.99
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Green
- Material High Impact Styrene
- Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 700356-GRE
- Zoro # G3654022
- UPC # 696859995699
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 16" |
Details
Item | Pegboard Displays |
Color | Green |
Material | High Impact Styrene |
Description
This plastic pegboard powerwing unit with clear plastic side wings is an attractive display to enhance the look of any product. Place this unit at the end of a store aisle or on a wall of pegboard or slatwall. The plastic side wings measure 4.5"W. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC:Desk / Drawer / Cabinet MK DeadBolt (XW2873-DB)
- 80/20 4 Hole Inside Gusset (40-4336)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Yellow (1623)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DMS531)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-WHT)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-WHT-2PK)
- AZAR DISPLAYS Clear Plastic Jigsaw Puzzle Board w/ round corners Size 18 x 24 (952330)
- AZAR DISPLAYS 2-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700250-WHT)
- AZAR DISPLAYS 3-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700450-WHT)
- AZAR DISPLAYS 8"W x 6"H Clear Acrylic Cylinder (556805)
- AZAR DISPLAYS 6-compartment modular tray inserts, PK2 (225906)
- Azar Displays Display Cases