Shop All Display Cases
Azar Displays
16"W x 60"H Pegboard Powerwing Display
Mfr # 700356-BLU
Zoro # G3652604
product price: $118.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$118.99
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Blue
- Material High Impact Styrene
- Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700356-BLU
- Zoro # G3652604
- UPC # 696859995682
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 16" |
Details
Item | Pegboard Displays |
Color | Blue |
Material | High Impact Styrene |
Description
This plastic pegboard powerwing unit with clear plastic side wings is an attractive display to enhance the look of any product. Place this unit at the end of a store aisle or on a wall of pegboard or slatwall. The plastic side wings measure 4.5"W. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Adj. Height Mobile Pallet Stand, 42x48, Handle, Load Retainers (PDSEH426PH2FLLR)
- 80/20 Slotted 3 Hole Inside Corner Bracket 10S (4250)
- 80/20 Drop-In T-Nut, Steel 10-32 10/25 Series (14162)
- KRUEGER Leak Gauge, Tank, 55", 2"NPT (K-2-55)
- AZAR DISPLAYS 125-Piece Pegboard Organizer Kit (2 - 24"x24") (900988-PNK)
- AZAR DISPLAYS Modular Adjustable Cosmetic Tray (Clear) 12" Wide, PK2 (225830)
- AZAR DISPLAYS 9.5"W x 9.5"D x 9.5"H Riser Display, PK4 (515314)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-BLK)
- AZAR DISPLAYS 11.75" L x 1.25" H FLIP UP C-Channel (700052)
- AZAR DISPLAYS Four-Sided Pegboard Floor Wheeled Base Display Panel Size:14"x40" (701415-BLK)
- GATES Vacuum & Fuel Line Hose Merchandiser, 91183 (91183)
- Azar Displays Display Cases