Shop All Slatwall Retail Displays
Azar Displays
16"W x 4"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4
Mfr # 556016
Zoro # G3665423
product price: $48.45
/pk 4, $12.11/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Overall Width 4"
- Overall Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 556016
- Zoro # G3665423
- UPC # 705105012629
- Country of Origin United States
- Category Slatwall Retail Displays
Dimensions
Overall Width | 4" |
Overall Length | 16" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Acrylic |
Description
This is a Clear Acrylic Shelf that is .1875" thick. Two plastic hooks are attached to unit for easy display onto any standard pegboard or slatwall system.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (DC-BDLP-132-1795)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 19 1/2 in L, 13 1/2 in W, 8 in H (SNT200CL)
- EASY TRACK EASY TRACK CLOSET HRDWR (RH1004)
- ECONOCO Z-Rack Square Tubing, Economy (RZK/8)
- AZAR DISPLAYS 10" Bowl Display for Pegboard/Slatwall (700912)
- AZAR DISPLAYS 6 Cup Tray Pegboard or Slatwall, PK2 (225590)
- AZAR DISPLAYS 13.5"W x 6"D Clear Acrylic Shelf for Pegboard or Slatwall, PK4 (556099)
- AZAR DISPLAYS 16" W Open Tray for Pegboard or Slatwall, PK2 (556070)
- AZAR DISPLAYS 5" Cube Bin for Pegboard or Slatwall, PK4 (556107)
- AZAR DISPLAYS 20"W x 8"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556011)
- AZAR DISPLAYS Slatwall Letter Brochure Holder. Inside Dimension: 9"W, PK10 (252345)
- Azar Displays Slatwall Retail Displays