Shop All Display Cases
Azar Displays
16"W x 20.25"H Pegboard Panel - One sided, PK2
Mfr # 771620-BLK
Zoro # G3652589
product price: $41.99
/pk 2, $21.00/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 20"
- Material High Impact Styrene
- Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 771620-BLK
- Zoro # G3652589
- UPC # 794504779639
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 20" |
Width | 16" |
Details
Item | Pegboard Displays |
Color | Black |
Material | High Impact Styrene |
Description
Azar's pegboard wall panel mounts to any flat surface. Pegboard panels are injection molded creating a single plastic unit that is strong and flexible. Our pegboard panels are high quality and durable. You can use them to organize the children's room, a hobby room, or even the garage. Our pegboards are even featured in Do it Yourself magazine (DIY magazine). Hardware and hooks sold separately. Sold in multiples of 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Ez Spike Fpbs44 (FPBS44)
- NEXEL Wire Shelving, Black Epoxy, 60W X 18D X 63H (18606B)
- JR PRODUCTS JR Products 95245 Four-Stem Pop-Up Stopper - Chrome (95245)
- DURHAM MFG Drawer Bin Cabinet with Plastic, 21 1/2 in H x 25-7/8 in W (317-95)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Panel - One sided, PK2 (771620-PUR)
- AZAR DISPLAYS Clear Plastic Jigsaw Puzzle Board w/ round corners Size 18 x 24 (952330)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-BLK)
- AZAR DISPLAYS Clear Acrylic 22"W x 3"H 1/2" Thick Riser w/ Bumpers (515373)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-BLK)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-BLK)
- LINCOLN INDUSTRIAL USA BULK DISPLAY OF 54 #5852 (LN5852-54)
- Azar Displays Display Cases