Shop All Slatwall Retail Displays
Azar Displays
16" W Open Tray for Pegboard or Slatwall, PK2
Mfr # 556070
Zoro # G3664242
product price: $33.59
/pk 2, $16.80/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crystal Styrene Plastic
- Overall Width 8"
- Overall Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 556070
- Zoro # G3664242
- UPC # 705105011523
- Country of Origin United States
- Category Slatwall Retail Displays
Dimensions
Overall Width | 8" |
Overall Length | 16" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Crystal Styrene Plastic |
Description
Azar offers a full line of open trays that provide a perfect solution for displaying items that lie flat or stand upright. These trays are injection-molded, offering the highest level of quality and durability. The perfect complement to our pegboard displays, and compatible with many other pegboard and slatwall displays.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, 11 5/8 in L, Blue (30040BLUE)
- AZAR DISPLAYS 12" Bowl Display W/ Curved Metal Arm for Pegboard/Slatwall (729912)
- TENNSCO Box Locker, 15 in W, 18 in D, 66 in H, (1) Wide, Gray (BS5-151812-1MG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3288-1A-HG)
- AZAR DISPLAYS White Plastic Female Bust for Pegboard and Slatwall, PK2 (900519-WHT)
- AZAR DISPLAYS 16"W x 8"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556014)
- AZAR DISPLAYS 14" Bowl Display W/ Curved Metal Arm for Pegboard/Slatwall (729914)
- AZAR DISPLAYS 13.5"W x 6"D Clear Acrylic Shelf for Pegboard or Slatwall, PK4 (556099)
- AZAR DISPLAYS 10" Bowl Display for Pegboard/Slatwall (700912)
- AZAR DISPLAYS 4" Cube Bin for Pegboard or Slatwall, PK4 (256105)
- LAVI INDUSTRIES , Framed Slat Wall Panel, , 48" x 48", Satin Aluminum (50-HSW1005/SA)
- Azar Displays Slatwall Retail Displays