Shop All Business Card Holders
Azar Displays
16 Pocket Wall Mount Business/Gift Card Holder, PK2
Mfr # 252084
Zoro # G3659552
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 15.625"
- Material Acrylic
- length 11.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 252084
- Zoro # G3659552
- UPC # 752830743847
- Country of Origin United States
- Category Business Card Holders
Dimensions
Width | 15.625" |
length | 11.875" |
Details
Item | Business Card & Gift Card Holder |
Color | Clear |
Material | Acrylic |
Description
Choose from our selection of Multi-pocket Wall Mount Holders with clear acrylic backing. Add hardware for gridwall, pegboard, slatwall, or glass. Hanging hardware not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Packaging Tape, 4-7/16" dia., 72mm W, PK6 (HP 200)
- AVERY Write & Erase Plastic Dividers w/Pocket, 5-Tab, 9.25" x 11 1/8", White (16825)
- MARKAL Paint Marker, Medium Tip, Fluorescent Yellow Color Family, Paint (97050)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 4 1/4 in W x 4 3/4 in H (1W771)
- AZAR DISPLAYS Four-tier Business/Gift Card Holder. Inside Dimension: 3.625"W, PK10 (252004)
- AZAR DISPLAYS Eight Pocket Wall Mount Business/Gift Card Holder, PK2 (252080)
- AZAR DISPLAYS Business Card Holder W/ Adhesive Tape -Inside Dimension: 3.75"W, PK10 (252016)
- AZAR DISPLAYS Styrene Clip-on Removable Business Card Pocket, PK10 (252365)
- AZAR DISPLAYS Outdoor Business Card Holder for 3.5"W x 2"H, PK2 (252372)
- AZAR DISPLAYS Deep Vertical Business/Gift Card Holder Inside Dimension: 2.9375", PK10 (252019)
- DEFLECTO Holder for Business Cards, 8 Tier, Black (90804)
- Azar Displays Business Card Holders