Shop All Document Holders
Azar Displays
16-Pocket Letter Wall Mount
Mfr # 252325
Zoro # G3655124
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Crystal Styrene
- Color Clear
- Width 18"
- length 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 252325
- Zoro # G3655124
- UPC # 794504551136
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 18" |
length | 54" |
Details
Item | Brochure & Gift Card Holders |
Mounting Style | Wall |
Material | Crystal Styrene |
Color | Clear |
Description
16-pocket letter size wall mount display. Use for printed material measuring 8.5"W x 11"H. Made from crystal styrene. Ships unassembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO ACCU-STAMP 2 Shutter RECEIVED 2 Color (038909)
- MELISSA & DOUG Wooden Grill + Serve BBQ Set (9280)
- TAPE LOGIC Tape Logic® Labels, "This Side Up", Arrow, 3" x 5", Red/White, 500/Roll (DL1481)
- BETTER PACKAGES Better Pack® 555e Series Replacement Brush, Black, 1/Each (BET555BRUSH)
- AZAR DISPLAYS Nine-Pocket Three-Tier Revolving Trifold Brochure Holder (252810)
- AZAR DISPLAYS Trifold Brochure Holder Inside Dimension: 4"W, PK10 (252922)
- AZAR DISPLAYS Modular Letter Brochure Holder. Inside Dimension: 9"W, PK10 (252302)
- AZAR DISPLAYS 12-Pocket Three-Tier Revolving Trifold Brochure Holder (252811)
- AZAR DISPLAYS Single Trifold Wall Mount Modular Brochure Holder, PK10 (252428)
- AZAR DISPLAYS Three-Pocket Slant-Back Brochure Holder, PK2 (222976)
- GLOBAL INDUSTRIAL Medical Chart Hanging Wall File Holder, 20 Pockets, Gray (806409)
- Azar Displays Document Holders