Shop All Sign Holders
Azar Displays
1.5"H Clear C-Channel. 6-Foot Length, PK10
Mfr # 600059
Zoro # G3663953
product price: $95.29
/pk 10, $9.53/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Plastic
- Width 1.5"
- Color Clear
- length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 600059
- Zoro # G3663953
- UPC # 794504719062
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 1.5" |
length | 72" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Plastic |
Color | Clear |
Description
1.5” H Clear C-Channel. 6-Foot Length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH UltraTech Ultra-Drain Guard, Oil and Sediment, 48in x 36in x 18in, Pack of 10 (9218)
- BRADY Precut Label Roll Cartridge, White, Gloss (M5C-1500-595-WT-BK)
- BRADY Biohazard Label, 5 In. H, 3-1/2 In. W, PK25 (31264LS)
- NMC Danger Men Working On Machinery Hands Off This Equipment Tag, Pk25 (RPT31G)
- AZAR DISPLAYS 17"W x 11"H Wall U-Frame w/ Holes, PK10 (162709)
- AZAR DISPLAYS 6" H x 12" L Black C-Channel (600612-BLK)
- AZAR DISPLAYS 6"W x 4"H Sign w/ Adhesive Tape, PK10 (122014)
- AZAR DISPLAYS 72"L x 2.875"W x 0.75"H T-Strip Sign Holder, PK5 (600072)
- AZAR DISPLAYS Wood A-Frame Chalkboard Sidewalk Sign (300239)
- AZAR DISPLAYS 5"W x 5"H Double-Foot Two Sided Sign Holder, PK10 (152728)
- AZAR DISPLAYS 30"W x 40"H Vertical/ Horizontal Large Format Snap Frame (300230-SLV)
- Azar Displays Signs