Shop All Point of Purchase Displays
Azar Displays
15.75"W x 5"D Acrylic Headband Holder Display, PK4
Mfr # 900025
Zoro # G3652762
product price: $54.89
/pk 4, $13.72/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 15.75"
- length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 900025
- Zoro # G3652762
- UPC # 705105244679
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 15.75" |
length | 5" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Plastic |
Description
Acrylic headband holder display for counter, slatwall or pegboard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Steel Bin Rack 24, 7 Tier, 8 Shelves, Black, 36 in W x 63.5 in H x 14.25 in D, Black / Yellow (SHE16508BB)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-95)
- AZAR DISPLAYS 9.5"W x 9.5"D x 9.5"H Riser Display, PK4 (515314)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Bronze 3"W x 10"D x 10"H (BKTM03X10X10MOABZ)
- AZAR DISPLAYS 24"W x 5"D Acrylic Headband Holder Display (900024)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-BLU)
- AZAR DISPLAYS Trifold Brochure Holder. Inside Dimension: 4.125''W, 50PK (252012-50PK)
- AZAR DISPLAYS Revolving 16"W x 20.25"H Pegboard Counter Display (700500-GRE)
- AZAR DISPLAYS Four Compartment Tray for Peg/Slat/Counter, PK2 (225544)
- AZAR DISPLAYS Seven Compartment Tray for Pegboard / Slatwall / Counter, PK2 (225567)
- ARTISTIC AdMat Counter-Top Sign Holder and Signature Pad, 8 1/2 x 11, Black Base (AOP25202)
- Azar Displays Point of Purchase Displays