Shop All Sign Holders
Azar Displays
14"W x 8.5"H Wall U-Frame w/ Holes, PK10
Mfr # 162706
Zoro # G3661512
product price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 14 in
- Color Clear
- Length 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 162706
- Zoro # G3661512
- UPC # 736211143686
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 14 in |
Length | 8.5 in |
length | 8.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Azar's wall mount U-Frame sign holders display information on walls, and doors, maximizing advertising opportunity. The wall mount frame has pre-cut holes for hanging. Hardware is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT WORKS Boat Shoes, Steel, 8M, PR (RK676)
- SAFE KEEPER 10' Leading Edge Self Retracting Lifeline (PCGS10FTN(LE)-SK)
- BRADY Blocking Arms, Red, 480/600 Voltage, PK5 (90892)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size X2L (20-1-1600-X2L)
- AZAR DISPLAYS 17"W x 11"H Sign w/ Adhesive Tape, PK10 (122037)
- AZAR DISPLAYS 8.5"W x 5"H Adhesive-Back Nameplate, PK10 (199617)
- AZAR DISPLAYS 11"W x 2.5"H Sign w/ Adhesive Tape, PK10 (122020)
- AZAR DISPLAYS 30"W x 40"H Hanging Poster Frame. (172740)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Dual-Stand, PK10 (132714)
- AZAR DISPLAYS 6"W x 2"H Angled Sign Holder, PK10 (112702)
- DICKE Sign Stand, Traffic, Stackable, 41 Lbs (DSB100)
- Azar Displays Signs