Shop All Sign Holders
Azar Displays
14"W x 8.5"H Top-Load Two Sided Sign Holder, PK10
Mfr # 142713
Zoro # G3663524
product price: $175.99
/pk 10, $17.60/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 14 in
- Color Clear
- Length 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 142713
- Zoro # G3663524
- UPC # 794504968033
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 14 in |
Length | 8.5 in |
length | 8.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The plastic frame is constructed of clear acrylic that allows for easy viewing of marketing information, and photos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ROC GP161 Black Polyester Knit Gloves with Black Nitrile Palm Coating, 12PK (GP161-10)
- SAFETYSHIRTZ SS360 American Grit Class 3 Long Sleeve T-Shirt, Safety Green, L (65111318L)
- ALLEGRO INDUSTRIES Service Kit (9700-55)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), Natural Tan (475405)
- AZAR DISPLAYS 11"W x 1"H Adhesive-Back Nameplate, PK10 (199603)
- AZAR DISPLAYS 11" x 17" Vertical/ Horizontal Snap Frame for Wall Display Only, PK10 (300211-SLV)
- AZAR DISPLAYS 11"W x 17"H Sign w/ Adhesive Tape, PK10 (122032)
- AZAR DISPLAYS 8.5" x 5.5" Vertical/Horizontal Acrylic Block Frame (104435)
- AZAR DISPLAYS 4" H x 36" L Black C-Channel (600436-BLK)
- AZAR DISPLAYS 4"W x 4"H Curved Metal Frame (300885)
- AZAR DISPLAYS 4" x 6" Vertical/Horizontal Acrylic Block Frame (104433)
- Azar Displays Signs