Shop All Sign Holders
Azar Displays
14"W x 8.5"H Hanging Poster Frame, PK4
Mfr # 172706
Zoro # G3663700
product price: $82.59
/pk 4, $20.65/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Hanging/Ceiling
- Material Acrylic
- Width 14 in
- Color Clear
- length 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 172706
- Zoro # G3663700
- UPC # 794504545432
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 14 in |
Length | 8.5 in |
length | 8.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Hanging/Ceiling |
Material | Acrylic |
Color | Clear |
Description
Hanging poster frames display information from the ceiling, maximizing advertising opportunity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44314)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 48V (2705W48V)
- PYRAMEX Micro-Foam Nitrile Glove, 18ga HPPE, A4 Cut, Blue, Size L (GL613CL)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (30C582)
- AZAR DISPLAYS 11"W x 7"H Double-Foot Two Sided Sign Holder, PK10 (152717)
- AZAR DISPLAYS Standoff Sign Holder:9"x12" Graphic Size - Overall Size: 13"x16" (105512)
- AZAR DISPLAYS 4"W x 3"H Angled Sign Holder, PK10 (112737)
- AZAR DISPLAYS 8.5"W x 11"H Angled w/ Attached Tri-Fold Pocket, PK10 (252055)
- AZAR DISPLAYS 11"W x 8.5"H Wall U-Frame w/ Holes, PK10 (162715)
- AZAR DISPLAYS 5.5"W x 8.5"H Wall U-Frame w/ Holes, PK10 (162726)
- MONTOUR LINE SignFrame Floor Standing 8.5x11H Satin Brass PLEASE WAIT NEXT CASHIER (FSE200-8511-H-SB-PLSWAITCASH)
- Azar Displays Sign Holders