Shop All Sign Holders
Azar Displays
14"W x 11"H Top-Load Two Sided Sign Holder, PK10
Mfr # 142716
Zoro # G3664084
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 14 in
- Color Clear
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 142716
- Zoro # G3664084
- UPC # 794504968231
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 14 in |
Length | 11 in |
length | 11" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The plastic frame is constructed of clear acrylic that allows for easy viewing of marketing information, and photos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE PRODUCTS 20 Lb. Recycled Rubber Base For Gemstone Vertical Panel, Barricade & Parking Signs, Black (400-B-20R)
- BRADY Lockout Tag, 5-3/4" H x 3" W, Polyester (121514)
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0224-M)
- RAE Pavement Stencil, 30 in, DOT Handicap, 1/16 (STL-116-3030)
- AZAR DISPLAYS Standoff Sign Holder: 8.5"x11" Graphic Size.Overall Size:12.5"x15" (105514)
- AZAR DISPLAYS 6"W x 3"H Two-Sided Nameplate, PK10 (192804)
- AZAR DISPLAYS 4" H Clear C-Channel. 6-Foot Length, PK5 (600084)
- AZAR DISPLAYS 5" x 7" Vertical/Horizontal Acrylic Block Frame (104434)
- AZAR DISPLAYS 11"W x 8.5"H Hanging Poster Frame, PK4 (172714)
- AZAR DISPLAYS 8.5"W x 2"H Adhesive-Back Nameplate, PK10 (199608)
- AZAR DISPLAYS 5"W x 3.5"H Angled Sign Holder, PK10 (112732)
- Azar Displays Signs