Shop All Sign Holders
Azar Displays
14"W x 11"H Sign Frame W/ suction cups, PK2
Mfr # 106611
Zoro # G3662678
product price: $58.99
/pk 2, $29.50/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Glass/Wall
- Material Acrylic
- Width 14 in
- Color Clear
- length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 106611
- Zoro # G3662678
- UPC # 705105020624
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 14 in |
Length | 11 in |
length | 11" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Glass/Wall |
Material | Acrylic |
Color | Clear |
Description
Clear acrylic frames include high quality suction cups for long-term holding power. For best results, apply to a clean, non-porous surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Private Driveway No Turn Around, Heavy-Gauge Aluminum, 12" x 18", A-1218-24856 (A-1218-24856)
- PORTWEST Iona Plus Polo Shirt S/S, Med (F140)
- BAUSCH + LOMB Lens Cleaning Tissues, Pre-Moistened, Anti-static, 25/BX 25PK (BAL8577PMT)
- ELKHART BRASS Adjustable Hydrant Wrench, 1.5 to 5.0 In (S-454)
- AZAR DISPLAYS 7"W x 5.5"H Wall U-Frame w/ Holes, PK10 (162721)
- AZAR DISPLAYS 11" x 17" Vertical/ Horizontal Snap Frame for Wall Display Only, PK10 (300211-SLV)
- AZAR DISPLAYS 11"W x 8.5"H Hanging Poster Frame, PK4 (172714)
- AZAR DISPLAYS 14" L x 3" H C-Channel (700096)
- AZAR DISPLAYS 3"W x 2"H Angled Sign Holder, PK10 (112742)
- AZAR DISPLAYS 8.5"W x 11"H Sign w/ Adhesive Tape, PK10 (122021)
- AZAR DISPLAYS 8.5"W x 5.5"H Sign Frame W/ suction cups, PK2 (106627)
- Azar Displays Sign Holders