Shop All Sign Holders
Azar Displays
14" L x 3" H C-Channel
Mfr # 700096
Zoro # G3660550
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Styrolux
- Width 3"
- Color Clear
- length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700096
- Zoro # G3660550
- UPC # 644216139767
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 3" |
length | 14" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Styrolux |
Color | Clear |
Description
0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- PETZL Petzl ID L Descender for 12.5 mm to 13 mm ropes (D020BA00)
- TINGLEY Neoprene Plain Toe Boot (12.5 inch), PR (MB920B)
- TILLMAN MIG Welding Gloves, Cowhide Palm, Large, 1 Pair (50L)
- AZAR DISPLAYS 8.5"W x 1.5"H Adhesive-Back Nameplate, PK10 (199605)
- AZAR DISPLAYS 3.5"W x 2.25"H Curved Metal Frame (300884)
- AZAR DISPLAYS Acrylic Block Sign Holder on Base w/ Gift Card Pocket 5.5"Wx8.5"H (104540)
- AZAR DISPLAYS 8.5"W x 2.5"H Sign Holder w/ Magnetic Strips, PK10 (129918)
- AZAR DISPLAYS 11"W x 8"H Adhesive-Back Nameplate, PK10 (199629)
- AZAR DISPLAYS Standoff Sign Holder Frame Display, Graphic Size: 22" X 28" (105531)
- MONTOUR LINE SignFrame Floor Standing 8.5x11V PolBrass PLEASE WAIT NEXT CASHIER (FSE200-8511-V-PB-PLSWAITCASH)
- Azar Displays Sign Holders