Shop All Display Cases
Azar Displays
14" Diameter Single Bowl Floor Display
Mfr # 700950
Zoro # G3664994
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 40"
- Color Clear
- Width 14"
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700950
- Zoro # G3664994
- UPC # 696859996634
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 40" |
Width | 14" |
Details
Item | Bowl Displays |
Color | Clear |
Material | Polycarbonate |
Description
This single bowl display features a 14" diameter x 7" deep bowl and sits on an a high-end 15" diameter metal base. Bowl placement is not adjustable. Overall height is 40".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Plug Wrench, Offset, Brass Alloy (3AY72)
- EQUIPTO Metal Shelving Unit, 18"D x 36"W x 84"H, 7 Shelves, Steel (663-7S-GY)
- BOSTONTEC Steel Peg Board, 24"h x 28"w, 40 lb cap, BLK (BS2428P - B)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Clear (QSB108CL)
- AZAR DISPLAYS 5"H Chrome Wire Basket, PK2 (300625)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-BLK)
- AZAR DISPLAYS 3-Sided Pegboard Floor Spinner Display Rack in Clear Frost (700450-CLR)
- AZAR DISPLAYS 6"W x 8"H Clear Acrylic Cylinder (556608)
- AZAR DISPLAYS Five-Tiered 12" Bowl Floor Display (751205)
- AZAR DISPLAYS 2-Sided Pegboard Floor Spinning Rack w/ Wheels Clear Frost 16"W x 60"H (700253-BLK)
- AZAR DISPLAYS Clear Plastic Bowl 16" Diameter x 8" Deep (700901)
- Azar Displays Display Cases