Shop All Display Cases
Azar Displays
14" Diameter Bowl Bin and Extension Arm for Sky Tower Unit
Mfr # 300272
Zoro # G3667079
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8.75"
- Color Clear
- Material Polycarbonate
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300272
- Zoro # G3667079
- UPC # 644216139668
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 8.75" |
Width | 14" |
Details
Item | Bowl Displays |
Color | Clear |
Material | Polycarbonate |
Description
14" Diameter polycarbonate (Plastic) bowl on an extension arm to be used with the Sky Tower Unit. The bowl display easily fits into the Sky Tower Unit and will maximize your display area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Tier, (1) Wide, Gray (STK-121860-1 MED GR)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 48 in H (EMDC-361848-95)
- ZORO SELECT 4-way Entry Pallet, 48 in L x 24 in W x 5 1/2 in H, 15000 lb Static Load Capacity (24X48 MODULAR POP PALLET)
- DURHAM MFG 60 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 8-1/4 in W, 7 in H, 14-5/8 in L, Yellow (PB30240-21)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-BLK)
- AZAR DISPLAYS 4-Piece Acrylic Square Riser Set (515308)
- AZAR DISPLAYS Pinwheel Pegboard Floor Revolving Display Panel Size13.5"W x 44"H (700445-CLR)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-BLK)
- AZAR DISPLAYS 11.75" L x 1.25" H FLIP UP C-Channel (700052)
- AZAR DISPLAYS 10"W x 6"H Clear Acrylic Cylinder (556905)
- AZAR DISPLAYS 8"W x 8"H Clear Acrylic Cylinder (556808)
- Azar Displays Display Cases