Shop All Display Cases
Azar Displays
13.5"W x 60"H Pegboard Powerwing Display
Mfr # 700354-ORG
Zoro # G3659604
product price: $96.89
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$96.89
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Orange
- Width 13.5"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700354-ORG
- Zoro # G3659604
- UPC # 696859995651
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 13.5" |
Details
Item | Pegboard Displays |
Color | Orange |
Material | High Impact Styrene |
Description
This plastic pegboard powerwing unit with clear plastic side wings is an attractive display to enhance the look of any product. Place this unit at the end of a store aisle or on a wall of pegboard or slatwall. The plastic side wings measure 4.5"W. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Straight Wall Container, Gray, Polyethylene, 24 in L, 22 in W, 7 in H (270290)
- FLAMBEAU Compartment Box with 4 compartments, Plastic, 1 3/16 in H x 2-5/8 in W (T221)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow-E, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (17E-8)
- GLOBAL INDUSTRIAL Steel 36 in W x 61 in H, Gray (239958)
- AZAR DISPLAYS Pinwheel Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700422-PNK)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-GRE-2PK)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-BLK-2PK)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack White Panel Size: 14"W x 60"H (701464-WHT)
- AZAR DISPLAYS 13.5" W X 7"D X 4"H Adjustable Divider Bin (556113)
- AZAR DISPLAYS Clear Acrylic 22"W x 6"H 1/2" Thick Riser w/ Bumpers (515376)
- ALLEGRO INDUSTRIES All Weather Wall Case, 31 1/2" H (4607)
- Azar Displays Display Cases