Shop All Display Cases
Azar Displays
13.5"W x 60"H Pegboard Powerwing Display
Mfr # 700354-GRE
Zoro # G3659640
product price: $104.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$104.99
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Green
- Material High Impact Styrene
- Width 13.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700354-GRE
- Zoro # G3659640
- UPC # 696859995644
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 13.5" |
Details
Item | Pegboard Displays |
Color | Green |
Material | High Impact Styrene |
Description
This plastic pegboard powerwing unit with clear plastic side wings is an attractive display to enhance the look of any product. Place this unit at the end of a store aisle or on a wall of pegboard or slatwall. The plastic side wings measure 4.5"W. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Storage, 2000 Series 4 Drawer Workbench (CMST22951RB)
- LORELL Wire Deck Shelving 60" Height x 36" Width x 18" Depth Recycled (99928)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 10 Shelves, Gray (5528-12HG)
- 80/20 Joining Strip, 4 Hole, For 15S (4305)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-CLR)
- AZAR DISPLAYS Slim Tower Retail Display with 3 Shelves (655000)
- AZAR DISPLAYS Three-Sided Pegboard Floor Revolving Display Panel Size:16" x 60" (700450-GRE)
- AZAR DISPLAYS 4"W x 8"H Clear Acrylic Cylinder (556408)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-WHT)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-GRE)
- AZAR DISPLAYS Two Tier Revolving Display 8"H x 11"Dia. - 12 Sections (226020)
- Azar Displays Display Cases