Shop All Display Cases
Azar Displays
13.5"W x 60"H Pegboard Powerwing Display
Mfr # 700354-BLU
Zoro # G3659729
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Blue
- Width 13.5"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700354-BLU
- Zoro # G3659729
- UPC # 696859995620
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 13.5" |
Details
Item | Pegboard Displays |
Color | Blue |
Material | High Impact Styrene |
Description
This plastic pegboard powerwing unit with clear plastic side wings is an attractive display to enhance the look of any product. Place this unit at the end of a store aisle or on a wall of pegboard or slatwall. The plastic side wings measure 4.5"W. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 18 in L, Orange (SSB463OR)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X63", Black Epoxy (WR63-1248BK-5)
- AMGOOD Stainless Steel Metal Table with Undershelf, 36 Long X 24 Deep (AMG WT-2436)
- 80/20 Drop In T-Slot 5/16-18 X .75", 15 S (3293)
- AZAR DISPLAYS Divider Bin 11.5"W x 14"D x 5.75"H, PK4 (556134)
- AZAR DISPLAYS Clear Acrylic 22"W x 9"H 1/2" Thick Riser w/ Bumpers (515379)
- AZAR DISPLAYS 14" Divider for Sku# 556134, PK12 (34DIV)
- AZAR DISPLAYS Deluxe Clear Acrylic 5 Piece Set-Square, Narrow, and Large Tray (556226)
- AZAR DISPLAYS 8"H Sloped Chrome Wire Basket, PK2 (300623)
- AZAR DISPLAYS 2-Sided Pegboard Revolving Floor Display Panel Size: 16"W x 60"H (700250-BLK)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- Azar Displays Display Cases