Shop All Display Cases
Azar Displays
13.5"W x 60"H Pegboard Powerwing Display
Mfr # 700354-BLK
Zoro # G3659954
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Black
- Material High Impact Styrene
- Width 13.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700354-BLK
- Zoro # G3659954
- UPC # 83832059217
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 13.5" |
Details
Item | Pegboard Displays |
Color | Black |
Material | High Impact Styrene |
Description
This plastic pegboard powerwing unit with clear plastic side wings is an attractive display to enhance the look of any product. Place this unit at the end of a store aisle or on a wall of pegboard or slatwall. The plastic side wings measure 4.5"W. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO Extra-Wide E-Track Dual Arm Tool Hook, 3in Deep (3ETSH)
- HOUSE Honeywell 0.52 Cu. Ft. Water Resistant Steel Fire & Security Safe (HO374038)
- CONDOR Hinged Door Flammables Safety Cabinet, Yellow (491M60)
- AMGOOD 14in X 24in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1424)
- AZAR DISPLAYS 16" W X 7"D X 4"H Adjustable Divider Bin (556116)
- AZAR DISPLAYS Three-Tiered 16" Bowl Floor Display (751603)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-BLK)
- AZAR DISPLAYS Tall Center Dividers for Azar Displays Modular Tray, PK50 (225908)
- AZAR DISPLAYS 10" Diameter Single Bowl Floor Display (700952)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 40"H (701436-BLK)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- Azar Displays Display Cases