Shop All Slatwall Retail Displays
Azar Displays
13.5"W x 4"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4
Mfr # 556017
Zoro # G3665959
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Overall Width 4"
- Overall Length 13.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 556017
- Zoro # G3665959
- UPC # 705105012728
- Country of Origin United States
- Category Slatwall Retail Displays
Dimensions
Overall Width | 4" |
Overall Length | 13.5" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Acrylic |
Description
This is a Clear Acrylic Shelf that is .1875" thick. Two plastic hooks are attached to unit for easy display onto any standard pegboard or slatwall system.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Locker Room Bench, 8 Ft, 2 Pedestals (NF5825)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (DC-DLP-96-4S-95)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (ZM7-3624S-5D)
- EQUIPTO Ind Shelf Drawer 4 1/4"W 3-1/8"H 17"D, BL (8539-BL)
- AZAR DISPLAYS Metal J Hook for Slatwall & Pegboard, PK20 (700022)
- AZAR DISPLAYS 10" Bowl Display for Pegboard/Slatwall (700912)
- AZAR DISPLAYS 3" Diameter Cup Display for Pegboard or Slatwall, PK10 (224053)
- AZAR DISPLAYS 16"W x 8"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556014)
- AZAR DISPLAYS 16" Bowl Display for Pegboard/Slatwall (700916)
- AZAR DISPLAYS White Plastic Female Bust for Pegboard and Slatwall, PK2 (900519-WHT)
- AZAR DISPLAYS 12" Bowl Display W/ Curved Metal Arm for Pegboard/Slatwall (729912)
- Azar Displays Slatwall Retail Displays