Shop All Display Cases
Azar Displays
13.5"W x 44"H Pegboard Powerwing Display
Mfr # 700350-WHT
Zoro # G3659290
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 44"
- Color White
- Width 13.5"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700350-WHT
- Zoro # G3659290
- UPC # 736211145086
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 44" |
Width | 13.5" |
Details
Item | Pegboard Displays |
Color | White |
Material | High Impact Styrene |
Description
This plastic pegboard powerwing unit with clear plastic side wings is an attractive display to enhance the look of any product. Place this unit at the end of a store aisle or on a wall of pegboard or slatwall. The plastic side wings measure 4.5"W. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT John Sterling Black Steel Bracket 12 Ga. 8 in. L 125 lb (RP-0099-8BK)
- ZORO SELECT Drum Bung Socket, 3/8 In, Zinc (BUNG-S-S1)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., Black, 3PK (P3BLK28)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Beige (30250STONE)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701464-ORG)
- AZAR DISPLAYS Suction Cups, PK20 (700018)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-BLU)
- AZAR DISPLAYS 11.75" L x 1.875" H Bullnose Flip-Up C-Channel (600037)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Display Rack in Blue (700405-BLU)
- AZAR DISPLAYS Five-Tiered 12" Bowl Floor Display (751205)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-WHT)
- Azar Displays Display Cases