Shop All Display Cases
Azar Displays
13.5"W x 44"H Pegboard Powerwing Display
Mfr # 700350-RED
Zoro # G3658968
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 44"
- Color Red
- Width 13.5"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700350-RED
- Zoro # G3658968
- UPC # 794504764031
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 44" |
Width | 13.5" |
Details
Item | Pegboard Displays |
Color | Red |
Material | High Impact Styrene |
Description
This plastic pegboard powerwing unit with clear plastic side wings is an attractive display to enhance the look of any product. Place this unit at the end of a store aisle or on a wall of pegboard or slatwall. The plastic side wings measure 4.5"W. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 in L, 3 1/4 in W, 3 in H, 50 PK (DSB102/104/106)
- 80/20 M8 X 25mm Drop In T-Stud W/Nut (75-3635)
- QUANTUM STORAGE SYSTEMS Global Industrial„¢ Width Divider DS92060 for Plastic Dividable Grid Container DG92060, Qty 6 (DS92060)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID231GY)
- AZAR DISPLAYS Three-Tier 12", 12" & 12" Bowl Display (720312)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-ORG-2PK)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-WHT-2PK)
- AZAR DISPLAYS Three-Tier 10", 10" & 10" Bowl Display (720310)
- AZAR DISPLAYS 13"W X 7"D X 4"H Divider Bin, PK4 (556115)
- AZAR DISPLAYS Five-Tier Cascading Bowl Floor Display (750050)
- FASCINATIONS DISPLAY RACK 3T COUNTER (MMDWRS)
- Azar Displays Display Cases