Shop All Display Cases
Azar Displays
13.5"W x 22"H Pegboard Powerwing Display
Mfr # 700355-PNK
Zoro # G3654704
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 22"
- Color Pink
- Width 16.5"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700355-PNK
- Zoro # G3654704
- UPC # 83832060510
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 22" |
Width | 16.5" |
Details
Item | Pegboard Displays |
Color | Pink |
Material | High Impact Styrene |
Description
This plastic pegboard powerwing unit with clear plastic side wings is an attractive display to enhance the look of any product. The plastic side wings measure 3" W. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO 12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary (MD360BL)
- FATH Hammer Nut, Fath, 45 Series, PK4 (096H10630)
- AMERICAN FURNITURE CLASSICS Gun Display Cabinet, Keyed Lock, 113 lbs, 12 Long Guns (898)
- FTR ENTERPRISES Nesting Container, Clear, Acrylic, 6-1/2 in; 9-1/4 in L, 4 in; 5 in W, 3 in; 5 in H (BCAM-M)
- AZAR DISPLAYS Four-Sided Pegboard Floor Revolving Display Panel Size: 4"W x 60"H (700225-GRE)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Panel - One sided, PK2 (771620-BLK)
- AZAR DISPLAYS Ten Spring-Loaded Short Track Kit (225910)
- AZAR DISPLAYS 8" Deluxe Clear Acrylic Square Bin, PK4 (556348)
- AZAR DISPLAYS 11.5"W 11.5"D x 11.5"H Riser Display, PK4 (515310)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-BLU)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-CLR)
- Azar Displays Display Cases