Shop All Display Cases
Azar Displays
13.5" x 44" Pegboard Panel - One sided, PK2
Mfr # 771344-PNK
Zoro # G3659010
product price: $58.69
/pk 2, $29.35/ea
Sold in multiples of 2 for $117.38
Item requires special delivery charges. A $35.00 per item surcharge will be applied.
$117.38
Free 30-Day Returns
Key Features
- Length (In.) 44"
- Color Pink
- Width 13.5"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 771344-PNK
- Zoro # G3659010
- UPC # 794504777833
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 44" |
Width | 13.5" |
Details
Item | Pegboard Displays |
Color | Pink |
Material | High Impact Styrene |
Description
Azar's pegboard wall panel mounts to any flat surface. Pegboard panels are injection molded creating a single plastic unit that is strong and flexible. Our pegboard panels are high quality and durable. You can use them to organize the children's room, a hobby room, or even the garage. Our pegboards are even featured in Do it Yourself magazine (DIY magazine). Hardware and hooks sold separately. Sold in multiples of 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 86"H, 4 Shelves, Chrome (45VY15)
- AMERICAN FORGE AND FOUNDRY Heavy-Duty Tear-Down Table (3994)
- ZORO SELECT Double Rod Pegboard Hook, 2-13/16 In, PK10 (5TPD6)
- HARVEY Nipple Caddy with 77 compartments, Polyethylene, 6 5/8 in H x 8 1/8 in W (015611)
- AZAR DISPLAYS Three-Tiered 16" Bowl Floor Display (751603)
- AZAR DISPLAYS 3-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700450-WHT)
- AZAR DISPLAYS Slim Tower Retail Display with 3 Shelves (655000)
- AZAR DISPLAYS 5"H Clear Acrylic Deluxe Riser Display (515365)
- AZAR DISPLAYS Clear Acrylic 22"W x 6"H 1/2" Thick Riser w/ Bumpers (515376)
- AZAR DISPLAYS Two Tier Revolving Display 8"H x 11"Dia. - 12 Sections (226020)
- AZAR DISPLAYS 4" Divider for Azar Displays Bin, PK12 (50DIV)
- Azar Displays Display Cases