Shop All Display Cases
Azar Displays
13.5" x 44" Pegboard Panel - One sided, PK2
Mfr # 771344-GRE
Zoro # G3659598
product price: $63.99
/pk 2, $32.00/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 44"
- Color Green
- Material High Impact Styrene
- Width 13.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 771344-GRE
- Zoro # G3659598
- UPC # 794504777635
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 44" |
Width | 13.5" |
Details
Item | Pegboard Displays |
Color | Green |
Material | High Impact Styrene |
Description
Azar's pegboard wall panel mounts to any flat surface. Pegboard panels are injection molded creating a single plastic unit that is strong and flexible. Our pegboard panels are high quality and durable. You can use them to organize the children's room, a hobby room, or even the garage. Our pegboards are even featured in Do it Yourself magazine (DIY magazine). Hardware and hooks sold separately. Sold in multiples of 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Pail Lid, Tear Tab, Red, For 34A256 (34A257)
- KOOVA Lil Large Shelf, 5 x 10 (KV-KS-5X10)
- JUSTRITE drum plug wrench brass (8805)
- TECHNIBILT SHELVING SYSTEMS MB Unit, w/Casters, 4-Shelf, 24x60x80 (MB467CH)
- AZAR DISPLAYS Slim Tray Desk Organizer, PK4 (556202)
- AZAR DISPLAYS Three-Tier Step Display: 16"W x 11.75"D x 7"H (326047)
- AZAR DISPLAYS 2"H Clear Acrylic Deluxe Riser Display (515362)
- AZAR DISPLAYS 11.75" L x 1.875" H Bullnose Flip-Up C-Channel (600037)
- AZAR DISPLAYS Three Tier Revolving Dislplay 13.5"H x 11"Dia. - round slot 1"dia (225035)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-WHT-2PK)
- ECONOCO Adjustable Upright, Chrome, 36"-72", PK12 (7U)
- Azar Displays Display Cases