Shop All Display Cases
Azar Displays
13.5" x 44" Pegboard Panel - One sided, PK2
Mfr # 771344-CLR
Zoro # G3659430
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 44"
- Color Clear
- Material High Impact Styrene
- Width 13.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 771344-CLR
- Zoro # G3659430
- UPC # 794504777536
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 44" |
Width | 13.5" |
Details
Item | Pegboard Displays |
Color | Clear |
Material | High Impact Styrene |
Description
Azar's pegboard wall panel mounts to any flat surface. Pegboard panels are injection molded creating a single plastic unit that is strong and flexible. Our pegboard panels are high quality and durable. You can use them to organize the children's room, a hobby room, or even the garage. Our pegboards are even featured in Do it Yourself magazine (DIY magazine). Hardware and hooks sold separately. Sold in multiples of 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 23 1/2 in L, 15 1/2 in W, 12 in H (35240GREY)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 96"Wx30"D (VTTR-9630)
- CRAFTSMAN 6-Arm, 10-Inch Deep Cantilever Storage Rack System (CMXMSAJ094788)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 36x36in, LdCap 800lb (3636C)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-CLR-2PK)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-CLR)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Orange 8"W x 68"H (703390-ORG)
- AZAR DISPLAYS Quad Arm Bowl Tower 14" Diameter Plastic Bowls (12 Bowls) (750344)
- AZAR DISPLAYS 4-Sided Short Pegboard Floor Spinner Dislay Rack Size: 14"W x 40"H, PK2 (701435-BLK)
- AZAR DISPLAYS 4-Sided Peg Floor Spinner Rack w/ Wheels. Clear Frost 8"W x 68"H (703390-CLR)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack Black Panel Size: 14"W x 60"H (701464-BLK)
- Azar Displays Display Cases