Shop All Display Cases
Azar Displays
13.5" x 44" Pegboard Panel - One sided, PK2
Mfr # 771344-BLU
Zoro # G3659701
product price: $65.99
/pk 2, $33.00/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 44"
- Color Blue
- Material High Impact Styrene
- Width 13.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 771344-BLU
- Zoro # G3659701
- UPC # 794504777338
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 44" |
Width | 13.5" |
Details
Item | Pegboard Displays |
Color | Blue |
Material | High Impact Styrene |
Description
Azar's pegboard wall panel mounts to any flat surface. Pegboard panels are injection molded creating a single plastic unit that is strong and flexible. Our pegboard panels are high quality and durable. You can use them to organize the children's room, a hobby room, or even the garage. Our pegboards are even featured in Do it Yourself magazine (DIY magazine). Hardware and hooks sold separately. Sold in multiples of 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Plastic Divider, Gray (DV1025 Grey)
- LITTLE GIANT Forkliftable Mobile Storage Locker, Center Shelf, 2000 lbs, 24" x 48" (SC24486PYFP)
- POLAR PLUS Insulated Pallet Cover, Size 40x48x48" (DON-56)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (36-204-5S)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-GRE)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-GRE-2PK)
- AZAR DISPLAYS 7.5" T-Divider, PK10 (70DIV)
- AZAR DISPLAYS 4"H Clear Acrylic Deluxe Riser Display (515364)
- AZAR DISPLAYS 16"W x 60"H Pegboard Powerwing Display (700356-GRE)
- AZAR DISPLAYS 6" x 6" Deluxe Clear Acrylic Cylinder, PK4 (556336)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-WHT)
- Azar Displays Display Cases