Shop All Display Cases
Azar Displays
13.5" x 22" Pegboard Panel - One sided, PK2
Mfr # 771322-PUR
Zoro # G3658338
product price: $33.99
/pk 2, $17.00/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 22"
- Color Purple
- Width 13.5"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 771322-PUR
- Zoro # G3658338
- UPC # 794504779035
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 22" |
Width | 13.5" |
Details
Item | Pegboard Displays |
Color | Purple |
Material | High Impact Styrene |
Description
Azar's pegboard wall panel mounts to any flat surface. Pegboard panels are injection molded creating a single plastic unit that is strong and flexible. Our pegboard panels are high quality and durable. You can use them to organize the children's room, a hobby room, or even the garage. Our pegboards are even featured in Do it Yourself magazine (DIY magazine). Hardware and hooks sold separately. Sold in multiples of 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, White (POLY55OHNAT)
- ECONOCO Center Style Shelf Rest, PK50 (SNCP50)
- TENNSCO Reinforcement Tab (LRT-1)
- METRO Mobile Post, 1"W x 74-5/8"H, Chrome (74UP)
- AZAR DISPLAYS Clear Plastic Bowl 10" Dia. x 5" Deep (700905)
- AZAR DISPLAYS Five-Tiered 14" Bowl Floor Display (751405)
- AZAR DISPLAYS Three Compartment Cosmetic Tray, PK2 (225504)
- AZAR DISPLAYS 13.5" W X 7"D X 4"H Adjustable Divider Bin (556113)
- AZAR DISPLAYS 3-Piece Clear Acrylic Square Riser Set (515306)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Revolving 9" Base (700220-BLK)
- AZAR DISPLAYS Ten Spring-Loaded Tall Track Kit (225912)
- Azar Displays Display Cases