Shop All Display Cases
Azar Displays
13.5" W X 7"D X 4"H Adjustable Divider Bin
Mfr # 556113
Zoro # G3664601
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4"
- Color Clear
- Width 13.5"
- Material Crystal Styrene Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 556113
- Zoro # G3664601
- UPC # 794504744019
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 4" |
Width | 13.5" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Color | Clear |
Material | Crystal Styrene Plastic |
Description
Azar's multipurpose adjustable divider bins are designed for displaying multiple products of varying sizes at one time. Choose to add dividers to create more compartments. Use these bins on pegboard, slatwall, or counter top. Dividers are sold separately (Item# 55DIV).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (TH55-3R)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 9/16 in L, Not Applicable W, 3 in H, 6 PK (DS91035CO)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Yellow (PB108-7 Yellow)
- LITTLE GIANT Multi-Shelf Machine Table, 36" W, 32-1/2" Height, 2000 lb. (MT2436-3)
- AZAR DISPLAYS Three Tier Revolving Tester Display 13.5"H x 11"Dia (225020)
- AZAR DISPLAYS 48-Compartment Tray - round slot .5" x .5", PK2 (225548)
- AZAR DISPLAYS Three-Tier Step Display: 12"W x 11.75"D x 7"H (326050)
- AZAR DISPLAYS Four-Tier 16" Bowl Floor Display (751604)
- AZAR DISPLAYS Pinwheel Pegboard Floor Revolving Display Panel Size13.5"W x 44"H (700445-CLR)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack Black Panel Size: 14"W x 60"H (701464-BLK)
- AZAR DISPLAYS 13.5"W x 44"H Pegboard Powerwing Display (700350-BLK)
- Azar Displays Display Cases