Shop All Display Cases
Azar Displays
13.5" W Acrylic Holder, PK2
Mfr # 556098
Zoro # G3664644
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5"
- Color Clear
- Width 13.5"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 556098
- Zoro # G3664644
- UPC # 794504872132
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 5" |
Width | 13.5" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Color | Clear |
Material | Acrylic |
Description
Clear acrylic holders with open sides can be used on all standard pegboard and slatwall fixtures. Use to neatly display a variety of items, from cards to books to CDs/DVDs and electronic accessories.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-30)
- LITTLE GIANT Fixed Work Table, Steel, 24" W, 18" D (MT1-1824-36)
- SENTRY SAFE Security Safe, 1 cu ft, Electronic with override key Lock (X105)
- NEXEL Chrome Wire Shelving, 30W X 18D x 86H (18308C)
- AZAR DISPLAYS 14" Diameter Bowl Bin and Extension Arm for Sky Tower Unit (300272)
- AZAR DISPLAYS 8"H Sloped Chrome Wire Basket, PK2 (300623)
- AZAR DISPLAYS 36 Round Slot Lipstick and Mascara Tray for Pegboard, PK2 (225523)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-WHT)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 48"H (703388-WHT)
- AZAR DISPLAYS 3 Tier 21 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222988)
- ECONOCO Round Base, 8", 3/8" Fitting, Chrome, PK6 (8B)
- Azar Displays Display Cases