Shop All Sign Holders
Azar Displays
12"W x 9"H Wall U-Frame w/ Holes, PK10
Mfr # 162713
Zoro # G3663938
product price: $115.99
/pk 10, $11.60/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 12 in
- Color Clear
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 162713
- Zoro # G3663938
- UPC # 794504970333
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 12 in |
Length | 9 in |
length | 9" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Azar's wall mount U-Frame sign holders display information on walls, and doors, maximizing advertising opportunity. The wall mount frame has pre-cut holes for hanging. Hardware is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-1200-M)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, 3XL (SVGZ2)
- HY-KO Beware Of Dog 2X8 Aluminum Sign 2" x 8", 10PK (B00041)
- SKB ProtCase, 13 in, TrgRlsLtchSys, Blk (3I-2914-15BE)
- AZAR DISPLAYS 5.5"W x 5.5"H Sign w/ Adhesive Tape, PK10 (122029)
- AZAR DISPLAYS 3"W x 2"H Angled Sign Holder, PK10 (112742)
- AZAR DISPLAYS 6"W x 5"H Adhesive-Back Nameplate, PK10 (199616)
- AZAR DISPLAYS Standoff Sign Holder 22"x28" Graphic Size (105530)
- AZAR DISPLAYS The Imperial Collection: Acrylic Block on Base 8.5"W X 11"H (104520)
- AZAR DISPLAYS Standoff Sign Holder: 11" x 17" Graphic Size (105508)
- AZAR DISPLAYS 11"W x 1.5"H Adhesive-Back Nameplate, PK10 (199606)
- Azar Displays Signs