Shop All Sign Holders
Azar Displays
12"W x 9"H Angled Sign Holder, PK10
Mfr # 112713
Zoro # G3660742
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 12 in
- Color Clear
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 112713
- Zoro # G3660742
- UPC # 696859997891
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 12 in |
Length | 9 in |
length | 9" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The clear acrylic frame allows for easy viewing of brand information, announcements and photos. The side-load design allows for easy insertion of printed material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Polarized Safety Glasses, Black Polarized (DM1337BZ)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, M, 100 PK, Clear (HLY55032)
- EDGE EYEWEAR Safety Glasses, Copper Driving Polycarbonate Lens, Scratch-Resistant (SDK115-G2)
- SHOWA Biodegradable Glove, Seamless Knit, XL, PR (383XL-09)
- AZAR DISPLAYS Chrome Panel Poster Stand on Wide Base (300701)
- AZAR DISPLAYS 11"W x 7"H Double-Foot Two Sided Sign Holder, PK10 (152717)
- AZAR DISPLAYS 9"W x 12"H Double-Foot Two Sided Sign Holder, PK10 (152712)
- AZAR DISPLAYS 6"W x 4"H Sign w/ Adhesive Tape, PK10 (122014)
- AZAR DISPLAYS 6"W x 4"H Angled Sign Holder, PK10 (112727)
- AZAR DISPLAYS 6"W x 4"H Curved Metal Frame (300883)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products BN3-B Classic Banner Stands 36 in. Classic Banner Stand- Silver (BN3-B)
- Azar Displays Sign Holders