Shop All Display Cases
Azar Displays
12"W x 7.75"D x 6"H Riser Display, PK4
Mfr # 515311
Zoro # G3659823
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6"
- Color Clear
- Material Acrylic
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 515311
- Zoro # G3659823
- UPC # 83832067410
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 6" |
Width | 12" |
Details
Item | Counter Displays |
Color | Clear |
Material | Acrylic |
Description
Azar's clear acrylic risers are practical and lightweight for everyday use. Showcase numerous retail items at varying heights while maximizing counter space. Available in a large variety of sizes to meet your varying display needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (9) Openings, Maple (23368MAP)
- ZORO SELECT Bolt Ring, for 2GTX2, etc. (RBH1812KIT)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 85"H, 4 Shelves, Silver (2KPG1)
- QUANTUM STORAGE SYSTEMS Stacking Container, Blue, Polyethylene, 15 1/4 in L, 19 7/8 in W, 12 7/16 in H (K-QGH700BL-1)
- AZAR DISPLAYS 3 Tier 36 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222883)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-ORG)
- AZAR DISPLAYS 4-Sided Short Pegboard Floor Spinner Dislay Rack Size: 14"W x 40"H, PK2 (701435-BLK)
- AZAR DISPLAYS 13.5" W X 7"D X 4"H Adjustable Divider Bin (556113)
- AZAR DISPLAYS 4 Tier 32 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222684)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Panel - One sided, PK2 (771620-BLK)
- AZAR DISPLAYS 14" Divider for Sku# 556134, PK12 (34DIV)
- Azar Displays Display Cases