Shop All Display Cases
Azar Displays
125-Piece Pegboard Organizer Kit (2 - 24"x24")
Mfr # 900988-WHT
Zoro # G3659281
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 24"
- Color White
- Width 48"
- Material Plastic Pegboard Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 900988-WHT
- Zoro # G3659281
- UPC # 696859995828
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 24" |
Width | 48" |
Details
Item | Pegboard Displays |
Color | White |
Material | Plastic Pegboard Panels |
Description
Our pegboard organizer kits are perfect for garages, craft rooms, and dorm rooms. Pegboard organizer kit includes 2 pcs. 24" x 24", 2 pcs. divider bin trays, 6 pcs. dividers for divider bin trays, 3 pcs. 3" dia. cups, 2 pcs. 4" dia. cups, 4 pcs. small display bucket, 1pc. open eyeglass holder, 10 pcs. metal j-hooks, 20 pcs. metal u-hooks, 30 pcs. metal prong hooks, 8 pcs. 2" galvanized metal hooks, 8 pcs. 4" all-wire galvanized hooks, 5 pcs. 4" metal loop hooks, & 20 pcs. mounting hardware screws (screws, plastic spacer, mollys).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCART Black, Light Duty, Tool Utility Cart (FC-100CSWAT)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Blue, HDPE (ROP2150BL-M)
- ECONOCO Shelf for RCS/1, RCS/2 and RCW/5 (RCA/5)
- ZORO SELECT Drum Cover (1667)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Extension Rod (700231-BLU)
- AZAR DISPLAYS Clear Plastic Bowl 14" Dia. x 7" Deep (700906)
- AZAR DISPLAYS 48-Compartment Tray - round slot .5" x .5", PK2 (225548)
- AZAR DISPLAYS 8"H Sloped Chrome Wire Basket, PK2 (300623)
- AZAR DISPLAYS 4-Sided Short Pegboard Floor Spinner Dislay Rack Size: 14"W x 40"H, PK2 (701435-BLK)
- AZAR DISPLAYS 4", 5", 6" Wide Deluxe Clear Acrylic Cube Bin Set (556377-SET)
- AZAR DISPLAYS 6" Deluxe Clear Acrylic Cube Bin, PK4 (556306)
- Azar Displays Display Cases