Shop All Display Cases
Azar Displays
125-Piece Pegboard Organizer Kit (2 - 24"x24")
Mfr # 900988-CLR
Zoro # G3658511
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 24"
- Color Clear
- Width 48"
- Material Plastic Pegboard Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 900988-CLR
- Zoro # G3658511
- UPC # 644216648016
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 24" |
Width | 48" |
Details
Item | Pegboard Displays |
Color | Clear |
Material | Plastic Pegboard Panels |
Description
Our pegboard organizer kits are perfect for garages, craft rooms, and dorm rooms. Pegboard organizer kit includes 2 pcs. 24" x 24", 2 pcs. divider bin trays, 6 pcs. dividers for divider bin trays, 3 pcs. 3" dia. cups, 2 pcs. 4" dia. cups, 4 pcs. small display bucket, 1pc. open eyeglass holder, 10 pcs. metal j-hooks, 20 pcs. metal u-hooks, 30 pcs. metal prong hooks, 8 pcs. 2" galvanized metal hooks, 8 pcs. 4" all-wire galvanized hooks, 5 pcs. 4" metal loop hooks, & 20 pcs. mounting hardware screws (screws, plastic spacer, mollys).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, 9 1/4 in L, Red (30237RED)
- WHITMOR 9 in. H X 20 in. W X 12 in. L White Stackable Shelf (6023-3121)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Red (30158REDBLANK)
- ECONOCO Ladder System, Wall Rack Double (A305/B)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-CLR)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Powerwing Display (700357-WHT)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-BLK)
- AZAR DISPLAYS 11.75" L x 1.875" H Bullnose Flip-Up C-Channel (600037)
- AZAR DISPLAYS 6.5" T-Divider, PK10 (85DIV)
- AZAR DISPLAYS Two Tier Revolving Display 8"H x 11"Dia. - 12 Sections (226020)
- PERFECT CASES Perfect Cases BBO-C Octagon Basketball Display Case; Cherry (BBO-C)
- Azar Displays Display Cases