Shop All Display Cases
Azar Displays
125-Piece Pegboard Organizer Kit (2 - 24"x24")
Mfr # 900988-BLK
Zoro # G3658292
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 24"
- Color Black
- Width 48"
- Material Plastic Pegboard Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 900988-BLK
- Zoro # G3658292
- UPC # 696859995798
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 24" |
Width | 48" |
Details
Item | Pegboard Displays |
Color | Black |
Material | Plastic Pegboard Panels |
Description
Our pegboard organizer kits are perfect for garages, craft rooms, and dorm rooms. Pegboard organizer kit includes 2 pcs. 24" x 24", 2 pcs. divider bin trays, 6 pcs. dividers for divider bin trays, 3 pcs. 3" dia. cups, 2 pcs. 4" dia. cups, 4 pcs. small display bucket, 1pc. open eyeglass holder, 10 pcs. metal j-hooks, 20 pcs. metal u-hooks, 30 pcs. metal prong hooks, 8 pcs. 2" galvanized metal hooks, 8 pcs. 4" all-wire galvanized hooks, 5 pcs. 4" metal loop hooks, & 20 pcs. mounting hardware screws (screws, plastic spacer, mollys).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Chrome (32V410)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-W-244-L)
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-SN-GRAY)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- AZAR DISPLAYS 72-Compartment Tray - oval slot .5" x .625", PK2 (225527)
- AZAR DISPLAYS 4" x 10" Deluxe Clear Acrylic Rectangular Bin, PK4 (556344)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-CLR)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-BLK-2PK)
- AZAR DISPLAYS Two Tier Revolving Display 8"H x 11"Dia. - 12 Sections (226020)
- AZAR DISPLAYS 4"W x 8"H Clear Acrylic Cylinder (556408)
- AZAR DISPLAYS 7.5"W x 7.5"D x 7.5"H Riser Display, PK4 (515318)
- Azar Displays Display Cases